Buy more than* S$200* and get FREE SHIPPING

  • Leather Packing, Flat

Leather Packing, Flat 2015/01/02

5.00 (2)
Item.#
08160871
Mfr.#
2015/01/02
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
6
Material
Skin
Outer Diameter (phi mm)
18
Thickness (mm)
3
Compatible Screw
1/2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of gasoline torch burners
5
From Japan
On 2017-11-10 00:05:40
I used it for gasoline torch burner packing, but it is not a problem.
This review is about item#8160853.
Leakage prevention of pressure gauge connection
5
From Japan
On 2017-05-12 10:41:46
There is enough thickness, there is no problem at all in use.
This review is about item#08160853.