Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Copper Packing, Common

Copper Packing, Common 1/4

4.40 (5)
Item.#
08160887
Mfr.#
1/4
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
6
Material
Copper
Outer Diameter (phi mm)
11
Thickness (mm)
2
Compatible Screw
1/4
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery etc.
5
From Japan
On 2017-11-22 08:05:48
It is nice to have thickness. I am grateful that the price will be cheaper a little more.
This review is about item#08160887.
Leak repair of Chinese made cylinder
5
From Japan
On 2017-09-01 17:22:50
From the air bleed valve of the Chinese made cylinder It was oil leakage, but it seems to be fine.
This review is about item#8160887.
It was used to prevent leakage of kerosene piping of 1/4 straight.
3
From Japan
On 2015-11-16 19:22:22
I was looking for a 2 mm thick washer, but it is a feeling that it will be misaligned if the outside diameter is small relative to the hole and it is not in the center. Depending on things, is it better for the outer diameter to be slightly larger?
This review is about item#08160887.
Site work
4
From Japan
On 2015-04-06 07:39:09
Even if we found out shortage suddenly at the work site and asked the trading company, we started from the estimate request, we were able to purchase without troublesome confirmation of delivery date, quantity limitation etc. Anyway the speed of urgent business, abundance of inventory is good.
This review is about item#08160887.
Pressure gauge mounting
5
From Japan
On 2014-05-26 13:12:19
Unexpectedly there was no copper packing of 2 mm thick, even if it was expensive, when purchasing it was purchased at a big discount of another company, but this item was able to be used without problems, and still small quantity purchase possible I am very sorry for the low price.
This review is about item#08160905.