Buy more than* S$200* and get FREE SHIPPING

  • Teflon Packing, flat

Teflon Packing, flat 3/8

5.00 (3)
Item.#
08160923
Mfr.#
3/8
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
6
Material
Teflon
Outer Diameter (phi mm)
14
Thickness (mm)
2
Compatible Screw
3/8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment bearing of
5
From Japan
On 2016-11-06 07:31:42
It was used as a sliding surface bearings, but handy not see any ones of this thickness.
This review is about item#08160914.
Mounting of the pressure gauge
5
From Japan
On 2016-05-07 16:14:12
I'm supposed are so easy to understand always in small parts, but there is a forgotten put away other than when I try to use ... It does not go into the hands only in the modest home center, has become indebted to MonotaRO's. As always convenient, let me use.
This review is about item#08160914.
Air leakage at connecting part of air chuck
5
From Japan
On 2014-04-03 12:31:51
Simultaneous use with Teflon tape purchased at the same time, but the air leak from the connection part is completely stopped, you can work with confidence.
This review is about item#08160914.