Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Teflon Packing, flat

Teflon Packing, flat 1/2

5.00 (3)
Item.#
08160932
Mfr.#
1/2
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
6
Material
Teflon
Outer Diameter (phi mm)
18
Thickness (mm)
2
Compatible Screw
1/2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bearings of equipment
5
From Japan
On 2016-11-06 07:31:42
I used it as a sliding surface bearing, but this thickness was not found and it was useful.
This review is about item#08160914.
Installation of pressure gauge
5
From Japan
On 2016-05-07 16:14:12
It is supposed to be easy to understand with small parts at all times, but when I thought I was going to use it, I forgot to leave it ... I only get it at a home center that is so far, and I am indebted to MonotaRO. Always use it conveniently, always.
This review is about item#08160914.
Air leakage at connecting part of air chuck
5
From Japan
On 2014-04-03 12:31:51
Simultaneous use with Teflon tape purchased at the same time, but the air leak from the connection part is completely stopped, you can work with confidence.
This review is about item#08160914.