Buy more than* S$200* and get FREE SHIPPING

  • Led Light Measure
  • Led Light Measure
  • Led Light Measure
  • Led Light Measure

Led Light Measure LI19-55

Item.#
08161142
Mfr.#
LI19-55
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
JIS Standard
Grade 1
Specification
Double-sided scale 4 point rivet Light part: slide type ON/OFF switch, 360-degree rotation (ratchet type), using product made by Nichia high-intensity LED
Tape Width (mm)
19
Length (m)
5.5
TRUSCO Part Number
308-1541
Weight (g)
265