Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Led Light Measure
  • Led Light Measure
  • Led Light Measure
  • Led Light Measure

Led Light Measure LI25-55

Item.#
08161151
Mfr.#
LI25-55
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
JIS Standard
Grade 1
Specification
Double-sided scale 4 point rivet Light part: slide type ON/OFF switch, 360-degree rotation (ratchet type), using product made by Nichia high-intensity LED
Weight (g)
330
Length (m)
5.5
Tape Width (mm)
25
TRUSCO Part Number
308-1559