Buy more than* S$200* and get FREE SHIPPING

  • Mini Walking Measure
  • Mini Walking Measure
  • Mini Walking Measure

Mini Walking Measure M-6S

5.00 (2)
Item.#
08161167
Mfr.#
M-6S
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Suitable for making estimates for outdoors and indoors, and layouts, Suitable for making estimates for outdoors and indoors, and layouts
Display Digit
5
Weight (g)
400
Wheel Gap (mm)
60
Elastic Range (mm)
390 - 830
Measuring Range
1cm - 1km
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of piping distance of road
5
From Japan
On 2017-06-26 15:14:49
Rotating part is more compact than I thought. It is even better if stretching is one touch.
This review is about item#8161167.
Surveying work by one person
5
From Japan
On 2013-06-20 13:38:27
It was easy to use.
This review is about item#08161167.