Buy more than* S$200* and get FREE SHIPPING

  • Footswitch Sm2C Series

Footswitch Sm2C Series OFL-BS-SM2C

Item.#
08161221
Mfr.#
OFL-BS-SM2C
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Protection Structure
IP54
Operating Force
20N(2.0kgf)
Contact Arrangement
1c
Form
Industrial Rainproof
Material
Aluminum die-casting
Specification
Central hinge type / with protective cover
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Code Attached
1.25mm 2 3 core 1.5m
Operating Characteristics
Alternate
Rating
3A-250VAC
Weight (kg)
1.3
Built-in Switch
Z locking type alternation type