Buy more than* S$200* and get FREE SHIPPING

  • S Can Sa Type
  • S Can Sa Type
  • S Can Sa Type

S Can Sa Type SA-2.3

Item.#
08161237
Mfr.#
SA-2.3
Package Qty.
1Bag(2PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.05
Material
SUS304
Dimension L2 (mm)
32
Dimension L1 (mm)
36.6
Dimensions S2 (mm)
8
Dimensions W2(mm)
12
Reference Working Load (kg)
5
Dimensions W1(mm)
12
Dimensions D (mm)
2.3
Weight (g)
2
Dimensions S1 (mm)
7.5