Buy more than* S$200* and get FREE SHIPPING

  • S Can Sa Type
  • S Can Sa Type
  • S Can Sa Type

S Can Sa Type SA-2.5

Item.#
08161246
Mfr.#
SA-2.5
Package Qty.
1Bag(2PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.05
Material
SUS304
Dimensions S1 (mm)
7
Dimensions W1(mm)
10
Dimensions D (mm)
2.5
Weight (g)
3
Reference Working Load (kg)
5
Working Load [kN]
0.05
Dimensions W2(mm)
13
Dimension L2 (mm)
30
Dimension L1 (mm)
35
Purpose
As storage of general goods such as tools and equipment.