Buy more than* S$200* and get FREE SHIPPING

  • S Can
  • S Can
  • S Can

S Can S-2

4.67 (3)
Item.#
08161255
Mfr.#
S-2
Package Qty.
1Bag(2PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Weight (g)
1.0
Dimensions S2 (mm)
2.5
Dimensions S1 (mm)
2.5
Dimensions W1(mm)
7.0
Reference Working Load (kg)
3
Dimension L1 (mm)
23.0
Purpose
For hanging and suspending.
Reference Working load (kN)
0.03
Dimensions W2(mm)
7.0
Dimension L2 (mm)
19.0
Dimensions D (mm)
2.0
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to put wire purchased separately
4
From Japan
On 2017-06-25 21:45:22
I bought this S Kang as a wire hook. Since the thickness of 4 mm is firmly as it is, it was a product that fits the purpose. Thickness and firmness were as it was, and it was able to be relieved enough to hang items of such a heavy weight. Thinking about size, thickness, load capacity, it is important to purchase items that have the strength you want. I think that it is good that the dimensions and load carrying capacity are clear.
This review is about item#6912482.
For rain awning awning installation
5
From Japan
On 2014-11-19 13:50:39
There is no particular problem.
This review is about item#08161264.
I use it to hang a little baggage
5
From Japan
On 2013-10-18 16:58:34
I use it without any problem
This review is about item#06912491.