Buy more than* S$200* and get FREE SHIPPING

  • Iron And Steel Multiuse Chip Saw Max Gear
  • Iron And Steel Multiuse Chip Saw Max Gear
  • Iron And Steel Multiuse Chip Saw Max Gear

Iron And Steel Multiuse Chip Saw Max Gear MG-100

3.82 (11)
Item.#
08161282
Mfr.#
MG-100
Package Qty.
1Sheet
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting target objects: Angle-type steel, channel steel, conduit tube, aluminum sash, iron pipe, various shape-steels, VLP pipe, hanger rail, vinyl chloride pipe, raceway, various types of pipe, common mild-steel materials, demished diameter round bar, flush cut bolts, various bar steel, etc. (stainless steel cutting is possible for thicknesses less than 3.0mm)
Maximum Rotation Speed (min-1[r. p.m])
13000
Weight (g)
85
TRUSCO Part Number
337-0658
Tip
Cermet
Cutting Capability (mm)
Steel/4, stainless steel/2
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Thickness (mm)
1.6
Outer Diameter x Blade Thickness x Hole Diameter (mm)
100x1.6x20.0
Number of Blades (p)
20
Cutting Target
Angle steel Channel steel Conduit Aluminum frame Iron pipe Various types of shaped steel VLP tube Clothes rail PVC pipes Raceway Various types of pipe General mild steel Small diameter round bar size cutting bolts Various bars, etc. (stainless steel cutting thickness can be 3.0mm or less)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
Disconnection
3
From Japan
On 2017-03-24 17:22:22
I was sorry that I could not cut it as neatly as I expected.
This review is about item#8161307.
Cutting of aluminum alloys etc.
5
From Japan
On 2015-11-27 18:00:00
I am using it for metal cutting of accessories, but it can be used for a long time unless you strain impossibly well.
This review is about item#08161307.
Tanning
5
From Japan
On 2015-10-26 16:40:35
Ordinary upper class
This review is about item#08161307.
Cutting of iron pipe
2
From Japan
On 2015-07-17 20:15:06
Although it was able to be used well at the beginning of use, its lifespan was less than half that of Hitachi's genuine products. I think that there is no choice because the price is cheap, but I wish it had more durability.
This review is about item#08161291.
Steel cutting
5
From Japan
On 2014-07-22 05:33:28
I thought that it was cheap to have a wonderful sharpness.
This review is about item#07328641.
Stainless steel cutting
4
From Japan
On 2014-07-10 17:29:04
It is very smooth It is how many times you can cut
This review is about item#07328641.
Cutting of iron plate
5
From Japan
On 2014-04-12 12:38:18
Satisfied, satisfied, durable?
This review is about item#36949403.
Cutting of steel
1
From Japan
On 2014-03-17 21:09:26
I think the first sharpness is outstanding, but it is too early to disappear. Is it because it is cheap?
This review is about item#10087034.
To cut SUS plate (1 mm thick)
2
From Japan
On 2012-06-19 18:34:07
There was a wonderful pleasure when cutting iron. It is! this is good! It is! That's good! It is! It is! When I cut the SUS board (1 mm thick) ... It was terrible First, although it is written that SUS correspondence is written, it can not cut Because it is torn as it is forcibly cut, I think that it is good when cutting only iron
This review is about item#36949403.
Metal cutting with small milling machine
5
From Japan
On 2012-04-28 19:51:34
Just a surprise! It is totally different sharpness from the disk saw we have used so far. Early, quiet, cut surface clean, and if you were using this product with 3 time signature earlier ... From now on, I do not mind the troubles (noise) to the neighborhood, I can concentrate on metal processing until my heart.
This review is about item#08161282.