Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Siphon FemaleG3/8xMaleR3/8
  • Pipe Siphon FemaleG3/8xMaleR3/8
  • Pipe Siphon FemaleG3/8xMaleR3/8

Pipe Siphon FemaleG3/8xMaleR3/8 FP10-382

Item.#
08161316
Mfr.#
FP10-382
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Test Pressure (MPa)
30
Dimensions B x Hexagon C (mm)
22x25.4
Use Fluid Temperature (Deg C)
350 or less
Dimensions B2 (mm)
110
Connection Type
Female thread G3/8x male thread R3 / 8
Dimensions E (mm)
13
Dimensions A (mm)
215
Weight (kg)
About 0.4
Dimensions B1 x Hexagon C1 (mm)
19x21.9
Material (connection)
SGD400-D,STPG370
Exterior
Ni plating
Fluid
Liquid or gas
Number of Rolls
Single winding
Dimension F (mm)
18
Maximum Working Pressure (MPa)
20