Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oxygen Cutting Tool

Oxygen Cutting Tool G type (a Kanto style)

5.00 (2)
Item.#
08161395
Mfr.#
G type (a Kanto style)
Package Qty.
1Set
Ship pack of
1
779.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Contents
Oxygen regulators: Safety gold / [III] No. 1 defender Hand operating chucks-G type or F type (outlet fittings: with Apollo cork GS-1), acetylene regulator: Safety gold / [III] No. 2 (buffer outlet fittings: with Apollo cork GS-2), breaker gold light cutting instrument: acetylene (hose fittings with Apollo cork OP-1 and OP-2), twin (handicap hose ends with Apollo cork), 10 m hose ignition lighter gas cylinders (tanks) opening and closing handle, crater: acetylene incisioncrater #1, 2, 3 each 1, tip cleaner, steel storage boxes, instruction manual (pressure regulators, cutting instrument)
Caution
Be sure to refer to the instruction manual for safety use of this product., Be sure to refer to the instruction manual for safety use of this product.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it in dismantling work.
5
From Japan
On 2016-02-16 15:40:12
Since it was attached to the box for storage, cleaning up after use is very easy. As a matter of fact, it is easier to use a hose a little longer.
This review is about item#08161395.
Demolition work
5
From Japan
On 2013-09-12 19:03:02
Easy to use
This review is about item#08161395.