Buy more than* S$200* and get FREE SHIPPING

  • Magnet Clip
  • Magnet Clip
  • Magnet Clip
  • Magnet Clip

Magnet Clip CS-1

4.89 (9)
Item.#
08161447
Mfr.#
CS-1
Package Qty.
1PC
Ship pack of
1
3.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Steel products, such as refrigerators, cash registers, desks, and lockers.
Materials (magnets)
Rubber magnet (anisotropy)
Number of Holding
90
Size
Big
Material (painting)
Chromium plating finishing
Material (Body)
Steel sheets, steel wire
Clip Width (mm)
40
Dimension (mm)
40x50
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Temporary storage of temporary slip and pending documents
5
From Japan
On 2016-10-29 16:10:31
As expected, but I have and both sides of the paper to excessive thickness loosened, magnetic force also passing grade of the magnet.
This review is about item#8161422.
Your request from our customers
5
From Japan
On 2016-08-18 16:49:03
There is no to say. Delivery time is fast. Was saved.
This review is about item#8161456.
Affixed to the memos of the metal wall
5
From Japan
On 2016-02-29 12:50:54
Magnetism strongly, firmly stick. Come in handy because it does not work even at a considerable weight.
This review is about item#08161431.
Fixing of the bulletin
5
From Japan
On 2016-01-31 17:51:04
It is a powerful force that anyway sandwiching a magnet. Mainly uses the fixing of the bulletin, but it does not have strong wind is a problem.
This review is about item#08161456.
Posting
5
From Japan
On 2015-11-25 15:10:10
Each work group has the power to pinch the document to be used for posting necessary documents, transmission matters, etc., and strong magnetic force. It will be helpful if you ask prices to be lowered by 10 pieces
This review is about item#08161431.
Separate documents
4
From Japan
On 2015-09-23 14:43:11
It is easy to use because documents are squeezed firmly.
This review is about item#08161447.
Posting documents
5
From Japan
On 2015-08-02 02:41:02
I bought it because it was cheaper than other companies of the same shape, but both the strength of the magnet and the strength of the clip are satisfactory. Even a few sheets of paper will be caught without falling, but it will not be suitable for those who do not want to leave traces. The blue part is a paper seal so it is easy to write.
This review is about item#08161422.
Drawing scissors
5
From Japan
On 2014-10-02 14:01:48
Although the paper is pasted on the white board, the magnetic force is not strong and it does not fall and it is conveniently used. I liked the most when purchasing it so easy to open the spring when pinching.
This review is about item#08161447.
Organize documents.
5
From Japan
On 2008-11-19 21:37:46
Magnetic force is strong, and it is possible to paste together about 10 documents.
This review is about item#08161447.