Buy more than* S$200* and get FREE SHIPPING

  • Magnet Clip
  • Magnet Clip
  • Magnet Clip
  • Magnet Clip

Magnet Clip CS-10

4.89 (9)
Item.#
08161456
Mfr.#
CS-10
Package Qty.
1PC
Ship pack of
1
5.25 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Steel products, such as refrigerators, cash registers, desks, and lockers.
Materials (magnets)
Rubber magnet (anisotropy)
Number of Holding
110
Size
Extra large
Material (painting)
Chromium plating finishing
Material (Body)
Steel sheets, steel wire
Clip Width (mm)
50
Dimension (mm)
50x65
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Temporary storage of temporary slip and pending documents
5
From Japan
On 2016-10-29 16:10:31
As expected, but I have and both sides of the paper to excessive thickness loosened, magnetic force also passing grade of the magnet.
This review is about item#8161422.
Your request from our customers
5
From Japan
On 2016-08-18 16:49:03
There is no to say. Delivery time is fast. Was saved.
This review is about item#8161456.
Affixed to the memos of the metal wall
5
From Japan
On 2016-02-29 12:50:54
Magnetism strongly, firmly stick. Come in handy because it does not work even at a considerable weight.
This review is about item#08161431.
Fixing of the bulletin
5
From Japan
On 2016-01-31 17:51:04
It is a powerful force that anyway sandwiching a magnet. Mainly uses the fixing of the bulletin, but it does not have strong wind is a problem.
This review is about item#08161456.
Bulletin
5
From Japan
On 2015-11-25 15:10:10
It used to each working group to post such necessary documents and transfer matters work Force sandwiching the documents also come in handy also strongly the force of the magnetic. It survives and ask to lower the price by 10 units
This review is about item#08161431.
Sandwich documents
4
From Japan
On 2015-09-23 14:43:11
Firm is a document is easy to use because Hasameru.
This review is about item#08161447.
Posted documents
5
From Japan
On 2015-08-02 02:41:02
I bought because it was cheaper than the other products of the same shape, but the strength of the magnet, is a clip of the strength of both satisfaction. Us across without falling down in a few sheets of paper, but it will not suitable for those who are not want to trace is left. The blue part is easy to be writing because the paper seal.
This review is about item#08161422.
Drawings shears
5
From Japan
On 2014-10-02 14:01:48
Although put scissors documents on the whiteboard are can be useful without falling re not because force is powerful. I like most in the spring was also purchased to open easy now when the sandwich.
This review is about item#08161447.
Organize documents.
5
From Japan
On 2008-11-19 21:37:46
Magnetic force is strong, can be pasted together if 10 sheets degree of documents.
This review is about item#08161447.