Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 145K Swivel Caster, Nylon Wheel
  • Hammer Caster 145K Swivel Caster, Nylon Wheel
  • Hammer Caster 145K Swivel Caster, Nylon Wheel

Hammer Caster 145K Swivel Caster, Nylon Wheel 145K-N50

Item.#
08161544
Mfr.#
145K-N50
Package Qty.
1PC
Ship pack of
1
8.14 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
70
Shaft Length L (mm)
38.5
Turning Radius (mm)
54
Finishing (Metal Compatibletings)
Trivalent chromium conversion
Material (Wheel)
Nylon solid wheel
Model
145K freely car
Shaft Diameter T(mm)
11
Eccentricity E (mm)
20
Attachment Height H (mm)
62
Wheel No.
149-N
Wheel Width (mm)
57
Brake
Without
Shape
Freely car