Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper 320S-RD50

Item.#
08161824
Mfr.#
320S-RD50
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x42
Wheel Width (mm)
26
Allowable Load (daN)
50
Attachment Height H (mm)
70
Wheel No.
427S-RD
2014 TRUSCO Published Page
1-1979
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
50
Mounting Seat A x B (mm)
70x58
Brake
None
Eccentricity E (mm)
26.0
Turning Radius (mm)
52
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Gum
Model
320S Swivel
TRUSCO Part Number
242-1518