Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,

Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel, 320SR-RD50

Item.#
08161867
Mfr.#
320SR-RD50
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
26
Wheel No.
427S-RD
2014 TRUSCO Published Page
1-1979
Mounting Hole Diameter P(mm)
8.8
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x28
Model
320SR fixed cars
Allowable Load (daN)
50
Attachment Height H (mm)
70
Mounting Seat A x B (mm)
70x47
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Gum
Brake
None
Wheel Diameter D (phi mm)
50
TRUSCO Part Number
242-1526