Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 413S-WRB125

Item.#
08162217
Mfr.#
413S-WRB125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Wheel No.
435S-WRB
Brake
Per
Model
413S Swivel
Allowable Load (daN)
150
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x75(80x80)
Turning Radius (mm)
105
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Iron wheel wide rubber winding wheels (roller bearing input)
Wheel Width (mm)
40
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
38
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
102x102