Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 413S-WRB150

Item.#
08162226
Mfr.#
413S-WRB150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.52 SGD
ADD TO CART
Shipped after 2017-10-06
Now we ship to...
...see all
Item Feature
Wheel No.
435S-WRB
Brake
Per
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
102x102
Wheel Width (mm)
40
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
41
Material (Wheel)
Iron wheel wide rubber winding wheels (roller bearing input)
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x75(80x80)
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
unichrome plating
Model
413S Swivel
Allowable Load (daN)
160