Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4154EN-R40

Item.#
08162411
Mfr.#
4154EN-R40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.10 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
Turning Radius (mm)
51
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
40
Mounting Pipe Outer Diameter T (mm)
25
Allowable Load (daN)
25
Eccentricity E (mm)
20
Thickness t (mm)
Pipe round pivot bracket: 1.6
Wheel No.
425G-R
Material (Wheel)
Rubber integrated wheelsResin bush
Brake
Per
Model
415EN Swivel
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Attachment Height H (mm)
60