Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4154EN-R150

Item.#
08162481
Mfr.#
4154EN-R150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
Finishing (Metal Compatibletings)
Chrome plating
Material (Wheel)
Rubber integrated wheelsResin bush
Brake
Per
Model
415EN Swivel
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Attachment Height H (mm)
180
Turning Radius (mm)
118
Wheel No.
425E-R
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
150
Mounting Pipe Outer Diameter T (mm)
25
Allowable Load (daN)
60
Eccentricity E (mm)
42
Thickness t (mm)
Pipe round pivot bracket: 1.6