Buy more than* S$200* and get FREE SHIPPING

  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel

415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel 4156EX-PR75

Item.#
08162533
Mfr.#
4156EX-PR75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
21
Brake
Per
Model
415EX Swivel
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Wheel No.
430E
Material (Wheel)
Iron wheels, rubber wheels and winding resin bush input
Shaft Diameter T(mm)
22
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Shaft Length L (mm)
50
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) chrome plated