Buy more than* S$200* and get FREE SHIPPING

  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel

415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel 4156EX-PR100

Item.#
08162542
Mfr.#
4156EX-PR100
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
22
Shaft Diameter T(mm)
22
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Shaft Length L (mm)
52
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Chromium plating ( handle is trivalent chromium conversion treated)
Shape
Universal car S
Brake
With
Model
415EX Universal car
Eccentricity E (mm)
32
Attachment Height H (mm)
126
Wheel No.
430E
Material (Wheel)
With iron plate wheel, rubber roll wheel, plastich bush