Buy more than* S$200* and get FREE SHIPPING

  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel

415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel 4156EX-PR125

Item.#
08162551
Mfr.#
4156EX-PR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
103
Wheel Width (mm)
22
Shaft Diameter T(mm)
22
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Shaft Length L (mm)
52
Finishing (Metal Compatibletings)
(Handletrivalentchromiumchemicalconversiontreatment)chromeplated
Wheel No.
430E
Shape
SwivelS
Brake
Per
Model
415ExSwivel
Eccentricity E (mm)
39
Attachment Height H (mm)
152
Material (Wheel)
Iron wheel rubber wheel winding resin bush input