Buy more than* S$200* and get FREE SHIPPING

  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel

415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel 4156EX-PR150

Item.#
08162567
Mfr.#
4156EX-PR150
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
118
Wheel Width (mm)
22
Brake
Per
Model
415EX Swivel
Eccentricity E (mm)
42
Attachment Height H (mm)
180
Material (Wheel)
Iron wheels, rubber wheels and winding resin bush input
Wheel No.
430E-PR
Shaft Diameter T(mm)
22
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
60
Shaft Length L (mm)
52
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) chrome plated