Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper 415A-2PR65

3.33 (3)
Item.#
08162594
Mfr.#
415A-2PR65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
It is widely used in environments required design and lightness for business equipment, furniture, indoor platform truck, and lightweight rack.
Material (Wheel)
Iron wheel rubber winding wheels (resin bush input)
Attachment Height H (mm)
85
Wheel No.
430E
Wheel Diameter D (phi mm)
65
Compatible Spanner
14mm
Allowable Load (daN)
30
Eccentricity E (mm)
24
Stopper
With
Shaft Length L (mm)
20
Turning Radius (mm)
62
Mounting Method
Screw-in
Wheel Width (mm)
20
Model
415A Swivel
Screw Length S (mm)
20
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) chrome plated
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
table
2
From Japan
On 2016-04-18 22:41:19
Goods are perfect. I was worried because the delivery date was unclear.
This review is about item#08162603.
Replacement of steel rack casters
3
From Japan
On 2015-12-31 15:27:04
The goods themselves are fine, but they were delivered naked in a rugged rope and a box, so the goods I bought together arrived as garbage with scratches and dents.
This review is about item#08162603.
Mobile workbench construction
5
From Japan
On 2015-01-15 21:09:33
It seems that the movement is light and strong and it is very good.
This review is about item#37966381.