Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel

Screw Type 415A Swivel Caster with Brake, Urethane Wheel 415A-UR40

Item.#
08162612
Mfr.#
415A-UR40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Model
415A Swivel
Attachment Height H (mm)
59
Turning Radius (mm)
51
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Screw-in
Allowable Load (daN)
30
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Eccentricity E (mm)
20
Stopper
With
Wheel No.
439G
Wheel Diameter D (phi mm)
40
Compatible Spanner
19mm
Screw Dimensions T
M12x1.25