Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel

Screw Type 415A Swivel Caster with Brake, Urethane Wheel 415A-UR50

Item.#
08162621
Mfr.#
415A-UR50
Package Qty.
1PC
Ship pack of
1
8.65 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Wheel No.
439G
Wheel Diameter D (phi mm)
50
Compatible Spanner
19mm
Allowable Load (daN)
40
Model
415A Universal car
Shape
Universal car S
Attachment Height H (mm)
68
Turning Radius (mm)
58
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel)
Mounting Method
Screw type
Wheel Width (mm)
21
Screw Dimensions T
M12x1.25
Eccentricity E (mm)
21
Shaft Length L (mm)
14
Stopper
Included
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel