Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel

Screw Type 415A Swivel Caster with Brake, Urethane Wheel 415A-UR65

Item.#
08162637
Mfr.#
415A-UR65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
24
Shaft Length L (mm)
14
Stopper
With
Wheel No.
439E
Wheel Diameter D (phi mm)
65
Compatible Spanner
19mm
Allowable Load (daN)
40
Model
415ASwivel
Shape
SwivelS
Attachment Height H (mm)
85
Turning Radius (mm)
62
Finishing (Metal Compatibletings)
Finishchromeplating(steelplate)
Mounting Method
Screw-in
Wheel Width (mm)
21
Screw Dimensions T
M12x1.25
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheel