Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel

Screw Type 415A Swivel Caster with Brake, Urethane Wheel 415A-UR75

Item.#
08162646
Mfr.#
415A-UR75
Package Qty.
1PC
Ship pack of
1
12.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimensions T
M12x1.25
Eccentricity E (mm)
29
Shaft Length L (mm)
14
Stopper
With
Wheel No.
439E
Wheel Diameter D (phi mm)
75
Compatible Spanner
19mm
Allowable Load (daN)
50
Model
415A caster wheel
Shape
Free wheel S
Attachment Height H (mm)
95
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel)
Mounting Method
Screw type
Wheel Width (mm)
21
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel