|
Swivel Caster, Nylon-Wheel 4150MA-KUB100
- Item.#
- 08162743
- Mfr.#
- 4150MA-KUB100
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Wheel No.
- 434MB-KUB
- Brake
- Per
- Shaft Length L (mm)
- 20
- Dimension V(mm)
- 117
- Finishing (Metal Compatibletings)
- unichrome plating
- Wheel Diameter D (phi mm)
- 100
- Screw Dimensions T
- M12x1.75
- Wheel Width (mm)
- 32
- Eccentricity E (mm)
- 32
- Attachment Height H (mm)
- 129
- Turning Radius (mm)
- 83
- Model
- 415MA Swivel
- Allowable Load (daN)
- 70
- Material (Wheel)
- Nylon wheel thermoplastic urethane winding wheel (radial ball bearing input)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought