Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 4151MA-KUB100

Item.#
08162752
Mfr.#
4151MA-KUB100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Wheel No.
434MB-KUB
Brake
Per
Attachment Height H (mm)
129
Turning Radius (mm)
83
Model
415MA Swivel
Allowable Load (daN)
70
Eccentricity E (mm)
32
Wheel Width (mm)
32
Shaft Length L (mm)
40
Dimension V(mm)
117
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
100
Screw Dimensions T
M16x2.0
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel (radial ball bearing input)