Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 4150MA-KUB125

Item.#
08162761
Mfr.#
4150MA-KUB125
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
434MB-KUB
Brake
Per
Turning Radius (mm)
98
Spanner
23mm
Model
415MASwivel
Allowable Load (daN)
80
Eccentricity E (mm)
34
Attachment Height H (mm)
154
Wheel Width (mm)
32
Dimension V(mm)
123
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Shape
SwivelT
Wheel Diameter D (phi mm)
125
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
20
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheel(radialballbearinginput)