Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 4151MA-KUB125

Item.#
08162777
Mfr.#
4151MA-KUB125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Wheel No.
434MB-KUB
Brake
Per
Allowable Load (daN)
80
Eccentricity E (mm)
34
Attachment Height H (mm)
154
Turning Radius (mm)
98
Model
415MA Swivel
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
125
Screw Dimensions T
M16x2.0
Shaft Length L (mm)
40
Dimension V(mm)
123
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel (radial ball bearing input)