Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel

420EN Swivel Caster, Nylon Wheel, Urethane Wheel 4203EN-UR40

Item.#
08162865
Mfr.#
4203EN-UR40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.45 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Mounting Pipe Outer Diameter T (mm)
phi25
Allowable Load (daN)
30
Model
420EN Swivel
Shaft Length L (mm)
52
Stopper
Nothing
Turning Radius (mm)
41
Wheel No.
439G
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Finishing (Metal Compatibletings)
Chrome plating finished
Mounting Method
Attachment plug
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
20
Attachment Height H (mm)
60
Thickness t (mm)
Pipe round pivot bracket: 1.6
Wheel Diameter D (phi mm)
40
Compatible Spanner
19mm