Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel

420EN Swivel Caster, Nylon Wheel, Urethane Wheel 4203EN-UR75

Item.#
08162892
Mfr.#
4203EN-UR75
Package Qty.
1PC
Ship pack of
1
13.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Thickness t (mm)
Pipe round pivot bracket: 1.6
Turning Radius (mm)
68
Wheel No.
439E
Finishing (Metal Compatibletings)
Chrome plating finished
Mounting Method
Attachment plug
Allowable Load (daN)
50
Model
420EN Swivel
Shaft Length L (mm)
52
Stopper
Nothing
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
phi25
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel