Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel

420EN Swivel Caster, Nylon Wheel, Urethane Wheel 4203EN-UR125

Item.#
08162926
Mfr.#
4203EN-UR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.20 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Shaft Length L (mm)
52
Stopper
Nothing
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
125
Compatible Spanner
23mm
Mounting Pipe Outer Diameter T (mm)
phi25
Allowable Load (daN)
70
Model
420EN Swivel
Eccentricity E (mm)
39
Attachment Height H (mm)
152
Thickness t (mm)
Pipe round pivot bracket: 1.6
Turning Radius (mm)
103
Wheel No.
439E
Finishing (Metal Compatibletings)
Chrome plating finished
Mounting Method
Attachment plug
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Material (Wheel)
Nylon wheel thermoplastic urethane wheels and winding resin bush input