Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster
  • 420EN Swivel Caster
  • 420EN Swivel Caster

420EN Swivel Caster 4204EN-R65

5.00 (1)
Item.#
08163023
Mfr.#
4204EN-R65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.00 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
25
Allowable Load (daN)
30
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Wheel Width (mm)
21
Turning Radius (mm)
58
Wheel No.
425E
Finishing (Metal Compatibletings)
Chrome plating
Mounting Method
Attachment plug
Material (Wheel)
Rubber integrated wheelsResin bush
Model
420EN Swivel
Shaft Length L (mm)
52
Stopper
Nothing
Thickness t (mm)
Pipe round pivot bracket: 1.6
Wheel Diameter D (phi mm)
65
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the movement of the winter tire rack. Location is required purchase for 6 cars tire company.
5
From Japan
On 2007-11-02 09:58:35
It could very easily mounted in amateur. Dedicated thin wrench also you should have purchased. (Reflection point)
This review is about item#08162813.