Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Steel/ Rubber Wheel
  • 420EN Swivel Caster, Steel/ Rubber Wheel
  • 420EN Swivel Caster, Steel/ Rubber Wheel

420EN Swivel Caster, Steel/ Rubber Wheel 4205EU-PR125

Item.#
08163084
Mfr.#
4205EU-PR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
22
Eccentricity E (mm)
39.0
Shaft Length L (mm)
53
Attachment Height H (mm)
152
Thickness t (mm)
Pipe wall thickness: 1.2-2.0
Turning Radius (mm)
103
Wheel No.
430E
Finishing (Metal Compatibletings)
Chromium plating
Mounting Method
Attaching portion plug
Material (Wheel)
With iron wheel, rubber wheel, plastic bush
Allowable Load (daN)
60
Model
420EU Universal car
Shape
Universal car
Stopper
Not available
Compatible Pipe Outer Diameter (inch)
1
Compatible Pipe Outer Diameter (mm)
25.4
Wheel Diameter D (phi mm)
125
Compatible Spanner
21mm
Mounting Pipe inner Diameter T (mm)
phi21-phi23
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 - 10N m(51 - 102kgf cm)