Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Steel/ Rubber Wheel
  • 420EN Swivel Caster, Steel/ Rubber Wheel
  • 420EN Swivel Caster, Steel/ Rubber Wheel

420EN Swivel Caster, Steel/ Rubber Wheel 4205EU-PR150

Item.#
08163093
Mfr.#
4205EU-PR150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.12 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
60
Model
420EU Swivel
Attachment Height H (mm)
180
Thickness t (mm)
Pipe wall thickness: 1.2 to 2.0
Turning Radius (mm)
118
Wheel No.
430E
Finishing (Metal Compatibletings)
Chrome plating finished
Mounting Method
Attachment plug
Wheel Width (mm)
22
Caution
As this plug is made of nylon, be careful to use it under the circumstance where water can be absorbed. Set the work method that you can maintain proper torque at 5 to 10N・m(51 to 102kgf・cm) when you mount pipe.
Eccentricity E (mm)
42.0
Shaft Length L (mm)
53
Stopper
Nothing
Compatible Pipe Outer Diameter (inch)
1
Compatible Pipe Outer Diameter (mm)
25.4
Wheel Diameter D (phi mm)
150
Compatible Spanner
21mm
Mounting Pipe inner Diameter T (mm)
phi21 to phi23
Material (Wheel)
Iron wheel rubber wheels and winding resin bush input