Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4205EX-R40

Item.#
08163102
Mfr.#
4205EX-R40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
20
Attachment Height H (mm)
60
Turning Radius (mm)
41
Finishing (Metal Compatibletings)
Chrome plating
Material (Wheel)
Rubber integrated wheelsResin bush
Model
420EX Swivel
Shaft Length L (mm)
50
Stopper
Nothing
Wheel No.
425G
Wheel Diameter D (phi mm)
40
Shaft Diameter T(mm)
21
Allowable Load (daN)
25