Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4205EX-R100

Item.#
08163154
Mfr.#
4205EX-R100
Package Qty.
1PC
Ship pack of
1
22.24 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
27
Material (Wheel)
Rubber integrated wheelsResin bush
Model
420EX Swivel
Eccentricity E (mm)
32
Attachment Height H (mm)
126
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
100
Shaft Diameter T(mm)
21
Allowable Load (daN)
50
Shaft Length L (mm)
52
Stopper
Nothing
Wheel No.
425E