Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4205EX-R125

Item.#
08163163
Mfr.#
4205EX-R125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
125
Shaft Diameter T(mm)
21
Allowable Load (daN)
60
Shaft Length L (mm)
52
Stopper
Nothing
Wheel No.
425E
Wheel Width (mm)
27
Material (Wheel)
Rubber integrated wheelsResin bush
Model
420EX Swivel
Eccentricity E (mm)
39
Attachment Height H (mm)
152
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
Chrome plating