Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel

420EX Swivel Caster, Nylon Wheel, Urethane Wheel 4206EX-UR40

Item.#
08163215
Mfr.#
4206EX-UR40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Stopper
Nothing
Wheel No.
439G
Wheel Diameter D (phi mm)
40
Compatible Spanner
19mm
Model
420EX Swivel
Eccentricity E (mm)
20
Attachment Height H (mm)
60
Turning Radius (mm)
41
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Attachment plug
Shaft Diameter T(mm)
phi22
Allowable Load (daN)
30
Shaft Length L (mm)
50
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel