Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel

420EX Swivel Caster, Nylon Wheel, Urethane Wheel 4206EX-UR50

Item.#
08163224
Mfr.#
4206EX-UR50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.51 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
68
Turning Radius (mm)
47
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
50
Compatible Spanner
19mm
Model
420EX Swivel
Eccentricity E (mm)
21
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Stopper
Nothing
Wheel No.
439G
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Attachment plug
Shaft Diameter T(mm)
phi22
Allowable Load (daN)
40
Shaft Length L (mm)
50