Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel

420EX Swivel Caster, Nylon Wheel, Urethane Wheel 4206EX-UR65

Item.#
08163233
Mfr.#
4206EX-UR65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
65
Compatible Spanner
19mm
Model
420EX Swivel
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Turning Radius (mm)
58
Wheel Width (mm)
21
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Mounting Method
Attachment plug
Shaft Diameter T(mm)
phi22
Allowable Load (daN)
40
Shaft Length L (mm)
50
Stopper
Nothing
Wheel No.
439E
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)