Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel

420EX Swivel Caster, Nylon Wheel, Urethane Wheel 4206EX-UR75

Item.#
08163242
Mfr.#
4206EX-UR75
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Compatible Spanner
19mm
Model
420EX Universal car
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Turning Radius (mm)
68
Wheel No.
439E
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel)
Mounting Method
Attaching portion plug
Shaft Diameter T(mm)
phi22
Allowable Load (daN)
50
Shaft Length L (mm)
50
Stopper
Not available
Shape
Universal car
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel