Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EX Swivel Caster, Nylon Wheel, Urethane Wheel

420EX Swivel Caster, Nylon Wheel, Urethane Wheel 4206EX-UR125

Item.#
08163276
Mfr.#
4206EX-UR125
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Spanner
21mm
Model
420EX Universal car
Eccentricity E (mm)
39
Attachment Height H (mm)
152
Turning Radius (mm)
103
Wheel No.
439E
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel)
Mounting Method
Attaching portion plug
Shaft Diameter T(mm)
phi22
Allowable Load (daN)
70
Shaft Length L (mm)
52
Stopper
Not available
Shape
Universal car
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
125
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel, with resin bush